Ceiling Fixture, 2 Light, White

Item #: 666690

Cat #: 75942BLE-15

UPC: 785652020414

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Windgate, Size: 13x7-5/8", 13W, 120V, 2 Lamps, GU24, Fluorescent, Material: White Steel Pan & Glass Shade.

Overview

Ceiling Light, Windgate, Size: 13x7-5/8", 13W, 120V, 2 Lamps, GU24, Fluorescent, Material: White Steel Pan & Glass Shade.
Also known as: 785652020414, 75942BLE-15

Specifications

Wattage: 13
Color: White
Type: Ceiling Fixture
Wattage: 13
Type: Ceiling Fixture
Color: White