REXEL logo

800H 30 MM PUSH-BUTTON

Item #: 66672
Cat #: 800H-N11
UPC: 781180541063
Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-N11 800H 30 MM PUSH-BUTTON

Overview

AB 800H-N11 800H 30 MM PUSH-BUTTON
Also known as: 781180541063, 800H-N11

Specifications

Type: Receptacle, GFCI, Tamper-Resistant
Amps: 15
Color: White
Volts AC: 125
Type: Receptacle, GFCI, Tamper-Resistant
Color: White
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)