REXEL logo

3" Sch 40 45 Deg X 30" Elbow

Item #: 666844
Cat #: 3004530ELB
UPC: 980060067772
Sign In or Register to view pricing and more.
Documents & Guides
Pvc 3-in-45deg-30rad Sweep

Overview

Pvc 3-in-45deg-30rad Sweep
Also known as: 980060067772, 3004530ELB

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 45°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 45°

Customer Reviews

No reviews for this product
(0)