This product has been discontinued.

LED Power Supply, Dimmable, 48W, 120-277V
Item #: 666913
Cat #: OTI-48/120-277/2A0-DIM-L-AUX
UPC: 046135793998
to view pricing and more.
Documents & Guides
LED Power Supply, Dimmable, 48 Watt, 120-277 Volt, Note: 0 to 10V Dimmable, Standard Case Qty: 10
Overview
LED Power Supply, Dimmable, 48 Watt, 120-277 Volt, Note: 0 to 10V Dimmable, Standard Case Qty: 10
Also known as: 046135793998, OTI-48/120-277/2A0-DIM-L-AUX
Specifications
| Wattage: | 48 |
| Type: | Power Supply |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 48 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Power Supply |
| Dimmable: | Yes |