
Grounding Bushing, Threadless, Size: 2-1/2", Cable Range: 4 - 14 AWG
Item #: 666967
Cat #: IBC-250LS-4AC
UPC: 783126303872
to view pricing and more.
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C,features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 3 3/8 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 14 Awg
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C,features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 3 3/8 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 14 Awg
Also known as: 783126303872, IBC-250LS-4AC
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 2 1/2 in |