REXEL logo

Disconnect Switch, Selector Handle, Black, I-O, ON-OFF

Item #: 667050
Cat #: OHBS2AJ1
UPC:
Sign In or Register to view pricing and more.
Selector Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Lockable. For use with 6 mm Selector Handle Shaft.

Overview

Selector Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Lockable. For use with 6 mm Selector Handle Shaft.
OHBS2AJ1 SELECTOR HANDLE
Also known as: OHBS2AJ1

Specifications

Type: Accessories, Selector Handle
Mounting: Door
IP/NEMA Rating: 1, 12, 3R
Color: Black
Type: Accessories, Selector Handle
IP/NEMA Rating: 1, 12, 3R
Mounting: Door
Color: Black

Customer Reviews

No reviews for this product
(0)