Breaker, Molded Case, 400A, 3P, 600VAC, 25 kAIC, Tmax Breaker

Item #: 667177

Cat #: T5N400BW

UPC: 015644604163

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-Pole, Tmax Series T5 Molded Case Circuit Breaker, 600V AC, Electronic Trip Unit: 25 kAIC @ 480V. HxWxD: 8.07" x 5.51" x 4.07".

Overview

400 Amp, 3-Pole, Tmax Series T5 Molded Case Circuit Breaker, 600V AC, Electronic Trip Unit: 25 kAIC @ 480V. HxWxD: 8.07" x 5.51" x 4.07".

3 pole, 400 amps rated at 600V AC, Tmax molded case circuit breaker with electronic trip device and 25kA at 480VAC interrupt current rating

Also known as: 015644604163, T5N400BW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480, 600
Amps: 400
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 480, 600
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 400