Heat Shrink, Heavy-Wall, 8 - 2 AWG, 6", Black, Pack of 50

Item #: 667188

Cat #: WCSM-16/4-150-S(B50)

UPC: 045686070275

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 8 - 2 AWG, 6", Black, Pack of 50

Overview

Heat Shrink, Heavy-Wall, 8 - 2 AWG, 6", Black, Pack of 50
Also known as: 045686070275, WCSM-16/4-150-S(B50)

Specifications

Volts AC: 1kV
Length: 6 in
Color: Black
Allowable Gauge Range: 4 - 3
Volts AC: 1kV
Color: Black
Length: 6 in
Allowable Gauge Range: 4 - 3