Circuit Breaker, Molded Case, Frame H, 125A, 3P, 600VAC, Adjustable Thermal/Magnetic

Item #: 667213

Cat #: 140G-H6F3-D12

UPC: 885630705330

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 125 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Adjustable Thermal/Magnetic Trip *** Rockwell Automation Preferred Product ***

Overview

Circuit Breaker, Molded Case, Frame H, 125 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Adjustable Thermal/Magnetic Trip *** Rockwell Automation Preferred Product ***

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 885630705330, 140G-H6F3-D12

Specifications

Poles: 3
Amps: 125
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Family / Style: 140G
Special Program: Rockwell Automation Preferred Product
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 125 kA
Family / Style: 140G
Amps: 125
Volts AC: 600
Interrupt Rating AC: 25 kA
Special Program: Rockwell Automation Preferred Product