Shelf D-Box, 24.00x8.00, Lt Gray, Steel

Item #: 667251

Cat #: DBSHELF8

UPC: 783510145347

to view pricing and more.
D-Box Shelves provide additional storage in 36 and 48in tall cabinets. This Shelf D-Box, DBSHELF8 item measures 24.00x8.00 inches with a material of Steel colored Lt Gray.

Overview

D-Box Shelves provide additional storage in 36 and 48in tall cabinets. This Shelf D-Box, DBSHELF8 item measures 24.00x8.00 inches with a material of Steel colored Lt Gray.

The D-Box Shelves provide additional storage in 36- and 48-inch (914- and 1219-mm) tall cabinets. Please note the load raint is 75 lb. (34.0 kg)

Also known as: 783510145347, DBSHELF8

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
Depth: 7.250 in
Color: Light Gray
Finish: Powder Coated
Material: Steel
Depth: 7.250 in