C-h Aux2a2bpk Aux Switch Double

Item #: 667266

Cat #: AUX2A2BPK

UPC: 786679118320

to view pricing and more.
Documents & Guides
Double Auxiliary Switch Right Pole Only, E125a, J250a

Overview

Double Auxiliary Switch Right Pole Only, E125a, J250a

Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786679118320, AUX2A2BPK

Specifications

Type: Auxiliary Switch
Type: Auxiliary Switch