3P 150A 35@480/40KA@415V Fix Thm/Adj Mag

Item #: 667271

Cat #: JGS3150FAG

UPC: 782113526782

Sign In or Register to view pricing and more.
Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 150A, 600 Vac, 85 kAIC at 240 Vac, 35 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated

Overview

Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 150A, 600 Vac, 85 kAIC at 240 Vac, 35 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782113526782, JGS3150FAG

Specifications

Mounting: Frame
Poles: 3
Volts AC: 480
Amps: 150
Mounting: Frame
Volts AC: 480
Poles: 3
Amps: 150