This product may not be available in all locations.
2
more

Breaker, QO Type, 45A, 3P, 120/240VAC, 10kAIC, Stab On
Item #: 66742
Cat #: QO345
UPC: 785901012481
to view pricing and more.
Documents & Guides
45 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Overview
45 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 785901012481, QO345
Specifications
| Poles: | 3 |
| Family / Style: | QO |
| Amps: | 45 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Amps: | 45 |
| Standards: | California Proposition 65 |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |