NEMA 600 V Safety Relay AC coil, 2 NO & 2 NC, 120 V 60 Hz, Open Typ

Item #: 66749

Cat #: 700S-P220A1

UPC: 611320604023

to view pricing and more.
Documents & Guides
NEMA 600 V Safety Relay AC coil, 2 NO & 2 NC, 120 V 60 Hz, Open Type Rail Mounting, Safety Control Relay

Overview

NEMA 600 V Safety Relay AC coil, 2 NO & 2 NC, 120 V 60 Hz, Open Type Rail Mounting, Safety Control Relay

With double-break contacts, easy identification, and anti-tamper features, Allen-Bradley® Bulletin 700S safety control relays meet the latest modern safety standards. And these relays feature mechanically linked contacts. Catalog item 700S-P220A1 from Rockwell Automation® is a NEMA 600 V safety relay AC coil (2 NO / 2 NC, 120 V 60 Hz, open type rail mounting, safety control relay).

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320604023, 700S-P220A1

Specifications

Type: Glass, 3AG, Electronic
Amps: 15
Volts AC: 250, 125
Mounting: Cartridge
Interrupt Rating DC: 400, 10 kA
Type: Glass, 3AG, Electronic
Volts AC: 250, 125
Interrupt Rating DC: 400, 10 kA
Amps: 15
Mounting: Cartridge