4X3 NARROW SLOT WHITE DUCT

Item #: 667510

Cat #: TY4X3NPW6

UPC: 786210970622

to view pricing and more.
Documents & Guides
4X3 NARROW SLOT WHITE DUCTWiring Duct Narrow Slot 4 Inch X 3 Inch Rigid PVC White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

4X3 NARROW SLOT WHITE DUCTWiring Duct Narrow Slot 4 Inch X 3 Inch Rigid PVC White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210970622, TY4X3NPW6

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in