17W T8 Fluorescent Lamp, 30K

Item #: 667551

Cat #: S8404

UPC: 045923084041

Sign In or Register to view pricing and more.
Fluorescent T8 Linear Lamp, Designation: F17T8/830/ENV, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3000 DEG K Color Temperature, Warm White 85 CRI, 23-25/32 IN Length, 1 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent T8 Linear Lamp, Designation: F17T8/830/ENV, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3000 DEG K Color Temperature, Warm White 85 CRI, 23-25/32 IN Length, 1 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

SATCO T8 linear fluorescent lamps are perfect for your lower watt and lumen needs. The tube bulbs excel in general purpose lighting. Added benefits include long life along with energy savings.

Also known as: 045923084041, S8404

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Wattage: 17
Length: 24 in , 2 ft
Lumens: 1450
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Wattage: 17
Lumens: 1450
Dimmable: No