1" Rigid Steel 45° Sweep Elbow, 48" Radius

Item #: 667561
Cat #: GRC1004548R
UPC: 980020003413
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Rigid Steel 45 Degree Sweep Elbow, 48 Inch Radius

Overview

1 Inch Rigid Steel 45 Degree Sweep Elbow, 48 Inch Radius
Also known as: 980020003413, GRC1004548R

Specifications

Diameter: 1 in
Material: Steel
Angle: 45°
Sweep Radius: 48 in
Diameter: 1 in
Angle: 45°
Material: Steel
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)