2" PVC Utility Duct, 20' Length, Type EB-35, Gray, Bell End

Item #: 667569
Cat #: 200EB35
UPC: 670648237184
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-35, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-8

Overview

2 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-35, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-8
Also known as: 670648237184, 200EB35

Specifications

Color: Black
Length: 20 ft
Material: PVC
Diameter: 2 in
Type: EB35
Color: Black
Material: PVC
Type: EB35
Length: 20 ft
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)