Breaker, QO Type, 25A, 3P, 120/240VAC, 10kAIC, Stab On

Item #: 66766
Cat #: QO325
UPC: 78590101246
Sign In or Register to view pricing and more.
25 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

25 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 78590101246, QO325

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)