WALL 150W TYPE III COOL BR

Item #: 667680

Cat #: WPLED3T150

UPC: 019813108483

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 16839 Lumens Wpled Type Iii 150W Bronze

Overview

Wall Packs 16839 Lumens Wpled Type Iii 150W Bronze
Also known as: 019813108483, WPLED3T150

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Wattage: 150
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 150
Color Temperature: 5000 (Bright White)
Color: Bronze