24KV 3A 13"FUSE

Item #: 667684

Cat #: 24CAV3

UPC: 051712656689

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
VT fuse-link, medium voltage, 3 A, AC 24 kV, 340 x 41.3 mm, back-up, IEC

Overview

VT fuse-link, medium voltage, 3 A, AC 24 kV, 340 x 41.3 mm, back-up, IEC

Eaton's Bussmann series medium voltage auxiliary transformers fuses are specifically designed for use in the primary side of voltage transformers. They comply with BS 2692-1 and IEC 60282-1 standards.

Also known as: 051712656689, 24CAV3

Specifications

Type: Non-Indicating, PT
Amps: 3
Interrupt Rating DC: 40
Type: Non-Indicating, PT
Interrupt Rating DC: 40
Amps: 3