
Compression Lug, 90 Degree, 2/0 AWG, 1/4" Stud, Copper
Item #: 667700
Cat #: YA26L290
UPC: 781810019467
Sign In or Register to view pricing and more.
Compression Lug, Standard Barrel, 90 Degree, 2/0 AWG, 1/4 Inch Stud, Internal Chamfer, Inspection Window, Copper, Black Color Code
Overview
Compression Lug, Standard Barrel, 90 Degree, 2/0 AWG, 1/4 Inch Stud, Internal Chamfer, Inspection Window, Copper, Black Color Code
BURNDY’s HYLUG™ terminals, types YA, YA-TC, YA-L, YA-L-TC, YA-2N, YA-2TC, YAL-TC-FX, YA-L-2TC, and YA-2LN are designed for terminating copper conductors in a wide variety of electrical connections, including heavy-duty industrial, utility, commercial, and telecommunications applications.
Also known as: 781810019467, YA26L290
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2/0 |
| Stud Size: | 1/4 in |
| Material: | Copper |
| Allowable Gauge Range: | 2/0 |
| Standards: | California Proposition 65 |
| Stud Size: | 1/4 in |