This product has been discontinued.
Electronic Step-Dimming Ballast, Fluorescent, 2-Lamp, 32W, 120-277V
Item #: 667778
Cat #: IOP2S32SCSD35I
UPC: 781087131169
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Step-Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8
Overview
Electronic Step-Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8
Also known as: 781087131169, IOP2S32SCSD35I
Specifications
Wattage: | 32 |
Type: | Programmed Start, Electronic |
Shape: | T8 (Tubular) |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Shape: | T8 (Tubular) |
Type: | Programmed Start, Electronic |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)