Safety Switch, 100A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 667888

Cat #: DH363FWKX

UPC: 782114224205

Sign In or Register to view pricing and more.
100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism
Also known as: 782114224205, DH363FWKX

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)