Panel for Shielded Enclosure

Item #: 6679

Cat #: LP2520G

UPC: 783510304799

Sign In or Register to view pricing and more.
Panel, 231x181mm, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims: Fits 250x200mm, Material/finish: Galvanized

Overview

Panel, 231x181mm, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims: Fits 250x200mm, Material/finish: Galvanized

Panel, 231x181mm, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims: Fits 250x200mm, Material/finish: Galvanized

Also known as: 783510304799, LP2520G

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Material: Steel
Width: 7.870 in
Finish: Galvanized
Height: 0.020 in
Material: Steel
Finish: Galvanized
Width: 7.870 in
Height: 0.020 in