BUSS SMALL DIMENSION FUSE

Item #: 667925

Cat #: MDL-7-1/2-R

UPC: 051712652353

to view pricing and more.
Documents & Guides
No Documents Available
Eaton MDL Series Time-delay fuse 7.5A, 250 Vac, 32 Volt AC

Overview

Eaton MDL Series Time-delay fuse 7.5A, 250 Vac, 32 Volt AC

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712652353, MDL-7-1/2-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Amps: 7.500
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 32
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 7.500