Contactor, IEC, 43A, 3P, 24VDC Coil, Load Side Coil Termination

Item #: 667971

Cat #: 100-C43UEJ10

UPC: 885630195001

to view pricing and more.
Contactor, IEC, 43 Amp, 3P, 24 Volt DC Coil, Load Side Coil Termination, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 43 Amp, 3P, 24 Volt DC Coil, Load Side Coil Termination, 1 Normally Open, Auxiliary Contact
Also known as: 885630195001, 100-C43UEJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 43
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 43