ETN BR3042L125 BR Style 1 in Loadce

Item #: 668033
Cat #: BR3042L125
UPC:
Sign In or Register to view pricing and more.
ETN BR3042L125 BR Style 1 in

Overview

ETN BR3042L125 BR Style 1 in
Also known as: BR3042L125

Specifications

Amps: 125
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 42
Family / Style: BR
Amps: 125
IP/NEMA Rating: NEMA 1
Circuits: 42
Spaces: 30
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)