Voltage Sag Corrector, 3PH, 50A, 480VAC, ProDysc, 3W, Standard

Item #: 668102

Cat #: 1608P-050A480V3S

UPC: 885630712345

Sign In or Register to view pricing and more.
Documents & Guides
AB 1608P-050A480V3S 50 A PRO DYSC SAG CORRECTOR

Overview

AB 1608P-050A480V3S 50 A PRO DYSC SAG CORRECTOR

The Bulletin 1608 line of Dynamic Sag Correctors (DySC) are a unique and exclusive industrial power quality solution. Each DySC uses patented double conversion inverter technology that protects against the voltage sags and momentary outages that account for much manufacturing downtime.


Also known as: 885630712345, 1608P-050A480V3S

Specifications

Phase: 3
Volts AC: 480
Amps: 50
Standards: Build America Buy America Compliant
Phase: 3
Amps: 50
Volts AC: 480
Standards: Build America Buy America Compliant