
M-thn 1451606 Power Stud Block,mara
Item #: 668123
Cat #: 1451606
UPC: 784337516068
to view pricing and more.
Documents & Guides
Marathon; Power Stud Block; Wire Size: Line Side: 1/2-13 X 1 5/16 In Stud, Loadside: 1/2-13 X 1 5/16 In Stud; Voltage Rating: 600 Vac/dc; Amperage Rating: 410amp For Copper Wire; Material: Connector: Tin Plated Copper; Insulator Base: Phenolic; Connector Mounting Screws: Zinc Plated Steel; Threaded Stud: Tin Plated Steel; Hex Nut: Nickel Plated Brass (1 Supplied Per Stud Supplied Loose); Size: 3.170 In Length X 5.500 In Width X 3.120 In Heigth; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc145x (x Numbers Of Poles: 1, 2 Or 3), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Application Torque: Line And Load Side Torque: 1/2 -13 In Stud: 422 In-lb; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 1
Overview
Marathon; Power Stud Block; Wire Size: Line Side: 1/2-13 X 1 5/16 In Stud, Loadside: 1/2-13 X 1 5/16 In Stud; Voltage Rating: 600 Vac/dc; Amperage Rating: 410amp For Copper Wire; Material: Connector: Tin Plated Copper; Insulator Base: Phenolic; Connector Mounting Screws: Zinc Plated Steel; Threaded Stud: Tin Plated Steel; Hex Nut: Nickel Plated Brass (1 Supplied Per Stud Supplied Loose); Size: 3.170 In Length X 5.500 In Width X 3.120 In Heigth; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc145x (x Numbers Of Poles: 1, 2 Or 3), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Application Torque: Line And Load Side Torque: 1/2 -13 In Stud: 422 In-lb; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 1
Also known as: 784337516068, 1451606
Specifications
No Specifications Available