Breaker, Motor Protection, 10A, C Frame, 3P, DIN Rail Mount, NO/NC

Item #: 66834

Cat #: 140M-C2E-C10-CX

UPC: 781180977909

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Front Mount

Overview

Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Front Mount
Also known as: 781180977909, 140M-C2E-C10-CX

Specifications

Poles: 3
Amps: 10
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps Range: 6.300 - 10
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps: 10
Mounting: DIN Rail
Volts AC: 600
Amps Range: 6.300 - 10