Breaker, Motor Protection, 6.3A, C Frame, 3P, DIN Rail Mount, NO/NC

Item #: 66842

Cat #: 140M-C2E-B63-CX

UPC: 662074091102

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 6.3 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Front Mount

Overview

Breaker, Motor Protection, 6.3 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Front Mount
Also known as: 662074091102, 140M-C2E-B63-CX

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps: 6.300
Amps Range: 4 - 6.300
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 6.300
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps Range: 4 - 6.300