18 TFFN Stranded Copper Black 500'

Item #: 66850

Cat #: TFFN18STRBLK500CL

UPC: 980100626013

to view pricing and more.
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black, 500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100626013, TFFN18STRBLK500CL

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Coil
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Coil
Length: 500 ft
Color: Black
Conductors: 1
Stranding: Stranded