Slide Dimmer, 1200W, Nova, Black

Item #: 668505

Cat #: NLV-1503P-BL

UPC: 027557674942

to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1200W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Black.

Overview

Nova Slide Dimmer, 1200W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Black.

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (large control), preset, 120V/1500VA (1200W) in black

Also known as: 027557674942, NLV-1503P-BL

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 1200
Poles: 1
Family / Style: Nova
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Wattage: 1200
Family / Style: Nova
Volts AC: 120
Color: Black
Poles: 1