Feed Through Terminal Block, Type: M 4/6

Item #: 668507
Cat #: 010500220
UPC: 662019953458
Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Orange. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Orange. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019953458, 010500220

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 10
Mounting: DIN Rail
Color: Orange
Amps: 30
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 30
Gauge: 10
Color: Orange
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)