FUSE 550A 1250V 2KN/110 AR CU

Item #: 668508

Cat #: 170M5245

UPC: 051712260695

to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 550 A, AC 1250 V, size 2, 61 x 77 x 138 mm, aR, DIN, IEC, single indicator

Overview

Fuse-link, high speed, 550 A, AC 1250 V, size 2, 61 x 77 x 138 mm, aR, DIN, IEC, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712260695, 170M5245

Specifications

Type: Square Body
Interrupt Rating DC: 100 kA
Type: Square Body
Interrupt Rating DC: 100 kA