SLIM 26W 5K PC277 PCWALL BRON

Item #: 668509

Cat #: SLIM26/PC2

UPC: 019813040943

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 3523 Lumens Slim 26W 277V Photocell Bronze

Overview

Wall Packs 3523 Lumens Slim 26W 277V Photocell Bronze
Also known as: 019813040943, SLIM26/PC2

Specifications

Color Rendering Index (CRI): 71
Wattage: 26
Color: Bronze
Color Rendering Index (CRI): 71
Color: Bronze
Wattage: 26