Servo Motor, Low Inertia, 480VAC, 165 mm Bolt Circle, 4500 RPM

Item #: 668575

Cat #: VPL-B1652F-PJ14AA

UPC: 885630934792

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 2 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 2 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1652F-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 165 mm bolt circle frame size. It is 4500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630934792, VPL-B1652F-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 4500
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: 165 mm
RPM: 4500
Volts DC: 24
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product