150 Watt Bulb A25 Frost Silicone Coated

Item #: 668637
Cat #: 150A25/35/TF-120V-60PK
UPC:
Sign In or Register to view pricing and more.
Incandescent Silicone Coated Lamp, 150W, 120V, Bulb: A25, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Frost. *Philips Part # 14961-7*

Overview

Incandescent Silicone Coated Lamp, 150W, 120V, Bulb: A25, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Frost. *Philips Part # 14961-7*
Also known as: 150A25/35/TF-120V-60PK

Specifications

Shape: A25 (Arbitrary)
Type: Silicone Coated
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 150
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: A25 (Arbitrary)
Base: Medium Screw (E26)
Color: Frosted
Wattage: 150
Light Technology: Incandescent
Type: Silicone Coated
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)