Selector switch, 9001K, metal, key switch, 30mm, key E10, 3 pos, return both sides to center, 1 CO

Item #: 668661

Cat #: 9001KS53K5H1

UPC: 785901721611

to view pricing and more.
Selector switch, Harmony 9001K, metal, key switch, 30mm, key E10, 3 positions, return both sides to center, 1 CO

Overview

Selector switch, Harmony 9001K, metal, key switch, 30mm, key E10, 3 positions, return both sides to center, 1 CO

This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)

Also known as: 785901721611, 9001KS53K5H1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65