Disconnect, Fuse Block, 400A, Type J Fuse Clips

Item #: 6687

Cat #: 1494V-FS400

UPC: 662072159491

to view pricing and more.
Documents & Guides
Disconnect , Fuse Block, 400 Amp, Type J Fuse Clips

Overview

Disconnect , Fuse Block, 400 Amp, Type J Fuse Clips
Also known as: 662072159491, 1494V-FS400

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Family / Style: 1494V
Amps: 40
Volts AC: 600
Phase: 3
Poles: 3
Volts AC Control: 24
Amps: 40
Mounting: Panel
Type: Contactor, Definite Purpose
Family / Style: 1494V
Volts AC: 600