Flush Mount

Item #: 668769
Cat #: 10976WHM4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Mushroom flush mount 10' x 10'' 1 23W Gu24 Spiral lamp, White finish, SKU - 158PKV

Overview

Mushroom flush mount 10' x 10'' 1 23W Gu24 Spiral lamp, White finish, SKU - 158PKV
Also known as: 10976WHM4

Specifications

Wattage: 23
Type: Flush Mount
Color: White
Material: Steel
Light Technology: Fluorescent
Wattage: 23
Color: White
Light Technology: Fluorescent
Type: Flush Mount
Material: Steel

Customer Reviews

No reviews for this product
(0)