Push Button, Flush, Green, Momentary, Non-Illuminated, 22.5mm

Item #: 66884

Cat #: 800G-F3

UPC: 611320535549

to view pricing and more.
Documents & Guides
Push Button, Flush, Green, Momentary, Non-Illuminated, Plastic, Operator Only, 22.5mm

Overview

Push Button, Flush, Green, Momentary, Non-Illuminated, Plastic, Operator Only, 22.5mm

Designed for industrial environments where flammable gases, vapors, or dust may be present, Allen-Bradley® 800G operators are perfect for your industrial applications. These hazardous location operators are available as factory-assembled stations or individual components. Catalog item 800G-F3 from Rockwell Automation® is a green hazardous location hazardous location push button. And it is non-illuminated with a flush head. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320535549, 800G-F3

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Green
Size: 22.5 mm
Material: Plastic
Type: Pushbutton
IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm
Type: Pushbutton
Color: Green
Material: Plastic