Rack Mounting Angles - L Style (Type RP)

Item #: 668914

Cat #: A90RP24F6

UPC: 783510214708

to view pricing and more.
Rack Mounting Angles - L Style (Type RP), Material: Steel, Number of Units: 23, Fits Enclosure: 90" x 24"

Overview

Rack Mounting Angles - L Style (Type RP), Material: Steel, Number of Units: 23, Fits Enclosure: 90" x 24"

Rack mounting angles L style Type RP are designed for Free-Stand Enclosures with mounting channel. A pair of full-length or half-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment.

Also known as: 783510214708, A90RP24F6

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 12.600 lb
Material: Steel
Weight: 12.600 lb
Finish: Zinc Plated