Overload Relay, Solid State, for NEMA 3,18 - 90 FLA, E1 Plus

Item #: 66900

Cat #: 592-EEGD

UPC: 781180129681

to view pricing and more.
Documents & Guides
Overload Relay, Solid State, for NEMA Size 3, 18 - 90 Full Load Amps, E1 Plus

Overview

Overload Relay, Solid State, for NEMA Size 3, 18 - 90 Full Load Amps, E1 Plus
Also known as: 781180129681, 592-EEGD

Specifications

Phase: 3
Poles: 3
Type: Solid State, Overload Relay
Mounting: Contactor
Size: 3
Amps Range: 18 - 90
Phase: 3
Type: Solid State, Overload Relay
Size: 3
Poles: 3
Mounting: Contactor
Amps Range: 18 - 90