Comline Panel, 47x35

Item #: 669076

Cat #: EP12090AL

UPC: 783510373092

Sign In or Register to view pricing and more.
Mounting Panel For Back of ComLine Enclosure (For Surface Mount Components), Material: Aluminum, Dimensions: 47.24" x 35.43"

Overview

Mounting Panel For Back of ComLine Enclosure (For Surface Mount Components), Material: Aluminum, Dimensions: 47.24" x 35.43"

Provides a mounting surface in the back of the ComLine Enclosure for surface mount components. Mill finish aluminum.

Also known as: 783510373092, EP12090AL

Specifications

Material: Aluminum
Finish: Mill
Height: 44.330 in
Width: 32.520 in
Weight: 22.300 lb
Material: Aluminum
Height: 44.330 in
Weight: 22.300 lb
Finish: Mill
Width: 32.520 in