Panel, Comline, 24x24

Item #: 669081

Cat #: EP6060AL

UPC: 783510372798

Sign In or Register to view pricing and more.
Comline Panel, Provides a Mounting Surface in the Back of the ComLine Enclosure, Material: Aluminum, Dimensions: 23.62" x 23.62"

Overview

Comline Panel, Provides a Mounting Surface in the Back of the ComLine Enclosure, Material: Aluminum, Dimensions: 23.62" x 23.62"

The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components. This component is a aluminum and comes in a mill finish.

Also known as: 783510372798, EP6060AL

Specifications

Material: Aluminum
Width: 20.710 in
Finish: Mill
Height: 20.710 in
Weight: 6.840 lb
Material: Aluminum
Finish: Mill
Weight: 6.840 lb
Width: 20.710 in
Height: 20.710 in