Female Disconnect, right angle, nylon fu

Item #: 6691

Cat #: DNFR14250FIB-KD

UPC: 074983789405

to view pricing and more.
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.57" (14.5

Overview

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.57" (14.5
Also known as: 074983789405, DNFR14250FIB-KD

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass