24" LED Undercabinet Light, Dimmable, Bronze

Item #: 669107

Cat #: ECL-24-BZ-D-1

UPC: 782042768901

Sign In or Register to view pricing and more.
Documents & Guides
24" LED Undercabinet Light, 120V, Dimmable, Color: Bronze.

Overview

24" LED Undercabinet Light, 120V, Dimmable, Color: Bronze.

Low profile Eco-Counter series with integral dimmable electronic driver provides even illumination on all surfaces. Each luminaire includes dual CCT, which can be switched from 2700K to 3000K with a rocker switch. Luminaires can be linked together up to 600W with seamless connectors or Interlink cables. Each luminaire includes an On/Off switch, CCT switch and mounting hardware. Eco-Counter series is available in four lengths and three finishes.

Also known as: 782042768901, ECL-24-BZ-D-1

Specifications

Volts AC: 120
Length: 2 ft
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: Bronze
Dimmable: Yes
Length: 2 ft
Light Technology: LED