ETN DH364FWK316 Heavy Duty Safety S

Item #: 669125

Cat #: DH364FWK316

UPC: 782116490004

Sign In or Register to view pricing and more.
CUTLER HAMMER DH364FWK316 200AMP 3PHASE HEAVY DUTY NEMA 4X STAINLESS STEEL DISCONNECT

Overview

CUTLER HAMMER DH364FWK316 200AMP 3PHASE HEAVY DUTY NEMA 4X STAINLESS STEEL DISCONNECT
Also known as: 782116490004, DH364FWK316

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X